Page 1 of 48

Next

Compare
231/530-KM

COMPARE

231/530-KM

Description
231/530-KM SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 231/530-KM

BDI # 213840

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
120S70

COMPARE

120S70

Description
120S70 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # 120S70

BDI # 918050

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 33.434
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 34.301
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 849.224
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS28B-1A60T

COMPARE

RS28B-1A60T

Description
28BA60 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1A60T

BDI # 921053

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 33.438
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 34.442
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 849.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
230/600BL1W33

COMPARE

230/600BL1W33

Description
230/600BL1W33 SPHR RLR BRG ; NON RETURNABLE 600MMX870MMX200MM

NTN

Part # 230/600BL1W33

BDI # 1199364

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/600YMDWEW919C6

COMPARE

230/600YMDWEW919C6

Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 230/600YMDWEW919C6

BDI # 21460105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY