TB30L100
Description
TB30L100 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB30L100
BDI # 612110
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.231
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573927
Pitch Diameter - Millimeter:
90.96
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
7/16-14 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Pilot Length - Inch:
0.45
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
Features
Pilot Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
19.05
Nominal Bolt Circle Diameter Round - Inch:
2.688
Other Features:
1/4-20 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
68.275
BK34 7/8
Description
BK34 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 3.55" OD FB
Part # BK34 7/8
BDI # 605933
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Bore - Millimeter:
22.225
Other Features:
Web Style
Global Part Number GPN:
582216
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
60JA13H
Description
60JA13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR H BUSHING
Part # 60JA13H
BDI # 623558
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31049
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed