MR 48 SS PD
Description
MR 48 SS PD NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5454830973
BDI # 347280
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592116
Self Aligning:
No
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore