Page 1 of 32

Next

Compare
160M60H

COMPARE

160M60H

Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 160M60

BDI # 919888

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37839
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160A60H

COMPARE

D160A60H

Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A60

BDI # 913271

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
LM283649-904A7

COMPARE

LM283649-904A7

Description
LM283649-904A7 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD

TIMKEN

Part # LM283649-904A7

BDI # 1364246

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 39
Outside Diameter - Millimeter: 990.6
Bore - Millimeter: 749.3

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661518
Assembly Components: LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number: LM283649
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LM283649-904B2

COMPARE

LM283649-904B2

Description
LM283649-904B2 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 36-48 OD

TIMKEN

Part # LM283649-904B2

BDI # 1364247

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 39
Outside Diameter - Millimeter: 990.6
Bore - Millimeter: 749.3

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662601
Assembly Components: LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number: LM283649
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
231/600 CA/W33

COMPARE

231/600 CA/W33

Description
231/600 CA/W33 SPHR ROLLER BRG

SKF

Part # 231/600 CA/W33

BDI # 1247453

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY