Page 1 of 3

Next

Compare
KM 16

COMPARE

KM 16

Description
KM 16 BRG LOCKNUT ; 105MM OD 15MM NOMINAL THK 5EA/PAK

SKF

Part # KM 16

BDI # 1422071

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : In stock
$ 46.75 / each QTY
KM-16

COMPARE

KM-16

Description
KM-16 RETAINING LOCKNUT ; M80 X 2.0 THREAD 105MM OD 15MM THK

WHITTET-HIGGINS

Part # KM-16

BDI # 967686

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.591
Nominal Thickness - Millimeter: 15

Price Inventory : In stock
$ 21.92 / each QTY
KMT 15

COMPARE

KMT 15

Description
KMT 15 BEARING LOCKNUT ; 105MM OD 28MM NOMINAL THK

SKF

Part # KMT 15

BDI # 1421645

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Request A Price QTY
KM 16

COMPARE

KM 16

Description
KM 16 BEARING LOCKNUT

TIMKEN

Part # KM16

BDI # 1362314

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY
KM 16

COMPARE

KM 16

Description
KM 16 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 16

BDI # 24005991

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.669
Nominal Thickness - Millimeter: 17

Price Inventory : Available to order
Request A Price QTY