5/16 X 7/16 R-3603
Description
TYGON TUBING 5/16 X 7/16 R-3603
Part # 5/16 X 7/16 R-3603
BDI # 1482047
Features
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
0.438
Outside Diameter - Millimeter:
11.125
Typical Use:
General laboratory | Food and beverage | Biopharmaceutical | Analytical instruments | Peristaltic and vacuum pumps
Inside Diameter - Millimeter:
7.937
Color:
Clear
Product Name:
Tubing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372461
Self Aligning:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Outside Diameter - Millimeter:
11.125
Other Features:
Polyester Reinforced
Typical Use:
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Inside Diameter - Millimeter:
6.35
Color:
Crystal Clear
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
CB-0507-08
Description
CB-0507-08 PLAIN BEARING ; 5/16" BORE 7/16" OD 1" LTB
Part # CB-0507-08
BDI # 522558
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
Global Part Number GPN:
489250