DU-DI-203R

COMPARE

DU-DI-203R

Description
DU-DI-203R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023489

BDI # 240986

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Length Thru Bore - Millimeter: 95.25
Length Thru Bore - Inch: 3.75
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
BL-16

COMPARE

BL-16

Description
BL-16 LOCKNUT ; 12TPI 4.72" OD 0.984" THK

WHITTET-HIGGINS

Part # BL-16

BDI # 966555

Features

Thread Size: 3.137-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Outside Diameter - Millimeter: 119.888
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.97
Nominal Thickness - Millimeter: 24.638

Price Inventory : Available to order
Loading Price
QTY