7GP1-7276-040
Description
7GP1-7276-040 SLEEVE BEARING ; POR MTO
Part # 7GP1-7276-040
BDI # 24118959
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
W488M35-SD
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M35-SD
BDI # 613066
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577974
Pitch Diameter - Millimeter:
122.23
B48PTH8M22B
Description
B48PTH8M22B SYNCHRONOUS PULLEY ; 8MM PITCH 48 TEETH 22MM BELT WD
Part # B48PTH8M22B
BDI # 21969336
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574657
Pitch Diameter - Millimeter:
122.23
7GP1-7276-064
Description
7GP1-7276-064 SLEEVE BEARING ; NON-RETURNABLE STRAIGHT
Part # 7GP1-7276-064
BDI # 24119170
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.757
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.828
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
W488M12-SDS
Description
W488M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M12-SDS
BDI # 613064
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577972
Pitch Diameter - Millimeter:
122.23