PHP 50-8M-30TB
Description
PHP 50-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-30TB
BDI # 1289612
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
136
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed
PHP 50-8M-50TB
Description
PHP 50-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-50TB
BDI # 1289642
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed
PHP 50-8M-30RSB
Description
PHP 50-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-30RSB
BDI # 1289963
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 52-8M-50RSB
Description
PHP 52-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 52-8M-50RSB
BDI # 1290000
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 50-8M-85RSB
Description
PHP 50-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-85RSB
BDI # 1290033
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore