PLB3-015DF090

COMPARE

PLB3-015DF090

Description
PLB3-015DF090 TIMING BELT PULLEY ; W/INSERT

BOSTON GEAR

Part # 54638

BDI # 173648

Features

Pitch Diameter - Inch: 0.564
Flange Outside Diameter - Millimeter: 18.542
Inch - Metric: Metric
Outside Diameter - Inch: 0.534
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 3 MM
Other Features: PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter: 14.326
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P15-3M-06AL

COMPARE

P15-3M-06AL

Description
P15-3M-06AL SYNCHRONOUS PULLEY ; 15GROVES 3MM P 06MM W

GATES

Part # 78820007

BDI # 1125480

Features

Pitch Diameter - Inch: 0.564
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Metric
Outside Diameter - Inch: 0.534
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 14.326
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P15-3M-09AL

COMPARE

P15-3M-09AL

Description
P15-3M-09AL SYNCHRONOUS PULLEY ; 15GROVES 3MM P 09MM W

GATES

Part # 78820008

BDI # 1125481

Features

Pitch Diameter - Inch: 0.564
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Metric
Outside Diameter - Inch: 0.534
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 14.326
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY