Features
Enclosure:
Open
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SLD 350 MM 12X15
Description
SLD-350-MM-12X15 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-350-MM-12X15
BDI # 599274
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.591
Outside Diameter - Millimeter:
15
Bore - Millimeter:
12
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings
Self Aligning:
No
619/6-ZZ
Description
619/6-ZZ DEEP GROOVE RADIAL BALL BEARING ; 10EA/PAK
Part # 619/6-ZZ
BDI # 1347875
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.591
Outside Diameter - Millimeter:
15
Bore - Millimeter:
8
Length - Millimeter:
25
Other Features:
3 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
0.984