NS5996-9T 1-1/2IN S PA
Description
NS5996-9T 1-1/2IN S PA SPROCKET ; 614-103-1 MOLDED SPLIT NON RETURNABLE
Part # 10028559
BDI # 22605067
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T 2IN S PA
Description
NS5996-9T 2IN S PA SPROCKET ; 614-103-2 MOLDED SPLIT NON RETURNABLE
Part # 10028560
BDI # 22605065
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T-2-1/2IN-S-PA
Description
NS5996-9T-2-1/2IN-S-PA SPROCKET ; 614-103-3 MOLDED SPLIT NON RETURNABLE
Part # 10028561
BDI # 21943214
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T-3-1/2IN-S-PA 614-91-1
Description
NS5996-9T-3-1/2IN-S-PA SPROCKET ; 614-91-1 MOLDED SPLIT NON RETURNABLE
Part # 10015579
BDI # 24116324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore