Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25