Page 1 of 2

Next

Compare
RCB-081214-FS

COMPARE

RCB-081214-FS

Description
TIMKEN RCB-081214-FS

TIMKEN

Part # RCB-081214-FS

BDI # 15066274

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.75
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
FAF S1PP ( Z1FS50000)

COMPARE

FAF S1PP ( Z1FS50000)

Description
FAF S1PP Z1FS50000 BALL BEARING

TIMKEN

Part # FAF S1PP ( Z1FS50000)

BDI # 17014559

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.137
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 0.75

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S1KDD Z1 FS50545

COMPARE

S1KDD Z1 FS50545

Description
S1KDD Z1 FS50545 DEEP GROOVE BALL BRG ; 1/4" ID 5/8" OD 9/32" WD

TIMKEN

Part # S1KDD Z1 FS50545

BDI # 24623108

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.137
Inch - Metric: Metric
Outside Diameter - Inch: 0.75
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
N 00

COMPARE

N 00

Description
N 00 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 00

BDI # 1367065

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
AS1KDD

COMPARE

AS1KDD

Description
AS1KDD DEEP GROOVE RADIAL BALL BEARING ; SINGLE ROW

TIMKEN

Part # AS1KDD

BDI # 1353888

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.137
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269497
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY