60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60B35FH X 1-3/8
Description
60B35FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-3/8" BORE W/HARDENED TEETH
Part # 60B35F-1F
BDI # 17159733
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
572658
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60B35FH X 1-3/4
Description
60B35FH X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-3/4" BORE W/HARDENED TEETH
Part # 60B35F-1L
BDI # 17159732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
39245
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Triplex Type
Global Part Number GPN:
570193
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
D60B35
Description
D60B35 ROLLER CHAIN SPROCKET ; 3/4" P 35T DOUBLE 1-1/4" MIN PLAIN BORE
Part # D60B35
BDI # 607951
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Duplex Type
Global Part Number GPN:
30676
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore