120A17
Description
120A17 ROLLER CHAIN SPROCKET ; 17T 8.920" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A17
BDI # 740953
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore