CS280 IN-SHEAR SPIDER 6 PIN

COMPARE

CS280 IN-SHEAR SPIDER 6 PIN

Description
CS280 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT

TIMKEN LOVEJOY

Part # CS280-JAW IN SHEAR SPDR

BDI # 596852

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 8.94
Outside Diameter - Millimeter: 227.076

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 13300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8INX2FT WATER SD 150/100

COMPARE

8INX2FT WATER SD 150/100

Description
8INX2FT WATER SD 150/100 HOSE ; 20FT/BOX

CONTINENTAL

Part # 20015048

BDI # 425281

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.94
Outside Diameter - Millimeter: 227.076
Other Features: 1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 48 Inch
Typical Use: General Purpose | Medium to Heavy Duty Operation

Inside Diameter - Millimeter: 203.2
Color: Black

Price Inventory : Available to order
Loading Price
QTY
CS280 SPIDER W/RING URETHANE

COMPARE

CS280 SPIDER W/RING URETHANE

Description
CS280 SPIDER W/RING URETHANE ; FOR COUPLING

TIMKEN LOVEJOY

Part # CS280 SPIDER W/RING URETHANE

BDI # 24318604

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 8.94
Outside Diameter - Millimeter: 227.076

Coupling Type: Jaw Coupling
Torque: 13300In-Lbs

Price Inventory : Available to order
Loading Price
QTY