Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
231.648
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
C295 13T 8/16DP 2 SETSCREWS 90
Description
C295 13T 8/16DP 2 SETSCREWS 90 CPLG HUB
Part # C295-HUB-13T-8/16DP-2SS90
BDI # 596960
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C295 HUB 1-1/2 RSB NKW NO SETSCREW
Description
C295 HUB 1-1/2 RSB NKW NO SETSCREW
Part # C295-HUB-1-1/2-RSB-NKW-N/SS
BDI # 595157
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
Torque:
NBR 11340 | Hytrel/Bronze 22680In-Lbs
C2955 HUB 1-3/4 RSB NKW NO SETSCREW
Description
C2955 HUB 1-3/4 RSB NKW NO SETSCREW
Part # C2955-HUB-1-3/4-RSB-NKW-N/SS
BDI # 595158
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
C2955 95MM 25X5.4MM KW
Description
C2955 95MM 25X5.4MM KW HUB ; COUPLING
Part # C2955-HUB-95MMH7-25X5.4MMKW
BDI # 596616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling