Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Face Dia 210 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
190
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Face Dia 193 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
170
PHE F110FTBFLG
Description
PHE F110FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F110FTBFLG
BDI # 1281721
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110HTBFLG
Description
PHE F110HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F110HTBFLG
BDI # 1281723
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110RSBFLG
Description
PHE F110RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F110RSBFLG
BDI # 1281724
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
128
Hub Diameter - Inch:
5.039
Coupling Type:
Elastomeric Coupling
Torque:
875Nm