08B-56A
Description
08B-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002502
BDI # 18118988
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08B-2-56A
Description
08B-2-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002291
BDI # 18118750
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08B-3-56A
Description
08B-3-56A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002446
BDI # 18118919
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08A56
Description
08A56 X 18MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 08A56
BDI # 23072512
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08B56
Description
08B56 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B56
BDI # 23072524
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore