Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
50B45
Description
50B45 ROLLER CHAIN SPROCKET ; 45T 9.310" OD 3/4" BORE 5/8" PITCH
Part # 50B45
BDI # 746000
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
50QD45-SDS
Description
50QD45-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.31" SDS BUSHING
Part # 50QD45-SDS
BDI # 746056
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50BS45-1-3/4
Description
50BS45-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.310" OD 1-3/4" BORE
Part # 50BS45-1-3/4
BDI # 745902
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50BS45-3/4
Description
50BS45-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.310" OD 3/4" BORE
Part # 50BS45-3/4
BDI # 745905
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore