PL030X035 EF

COMPARE

PL030X035 EF

Description
PL030X035 EF POWER-LOCK

TSUBAKI

Part # PL030X035EF

BDI # 19284020

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.378

Outside Diameter - Millimeter: 35
Bore - Millimeter: 30
Length - Millimeter: 28.5
Other Features: 6 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.122

Price Inventory : Available to order
Loading Price
QTY
PL019X035 RE-SS

COMPARE

PL019X035 RE-SS

Description
PL019X035 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL019X035RE-SS

BDI # 22382027

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.378

Outside Diameter - Millimeter: 35
Bore - Millimeter: 19
Length - Millimeter: 20
Other Features: 8 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
TLK250-25MMX35MM

COMPARE

TLK250-25MMX35MM

Description
TLK250-25MMX35MM DRIVE LOCKING DEVICE

TOLLOK

Part # 10433072

BDI # 22460637

Features

Component: Keyless Self Releasing Locking Assembly
Series: TLK
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Outside Diameter - Millimeter: 35

Bore - Millimeter: 25
Bore - Inch: 0.984
Length - Millimeter: 18
Other Features: Low Torque
Length - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
U003-17MM

COMPARE

U003-17MM

Description
U003-17MM INSERT BEARING ; W/ECC LOCK

PT INTERNATIONAL

Part # 2101027281

BDI # 18133070

Features

Inner Race Profile: Extra Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 10
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Length Thru Bore - Millimeter: 20.5
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 30X35

COMPARE

SLD 350 MM 30X35

Description
SLD 350 MM 30X35 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498516

BDI # 599286

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.378

Outside Diameter - Millimeter: 35
Bore - Millimeter: 30
Length - Millimeter: 6.3
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.248

Price Inventory : Available to order
Loading Price
QTY