RNA 69/22
Description
RNA 69 /22 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # RNA 69/22
BDI # 1416350
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning:
No
NKIA59/22-XL
Description
NKIA59/22-XL X-LIFE RLR/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIA59/22-XL
BDI # 1411962
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.866
Bore 2 - Millimeter:
22
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.535
Outside Diameter - Millimeter:
39
Bore - Millimeter:
28
Length - Millimeter:
47
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.85
PHF FX20-28X39
Description
PHF FX20-28X39 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX20-28X39
BDI # 1290490
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.535
Outside Diameter - Millimeter:
39
Bore - Millimeter:
28
Length - Millimeter:
45
Other Features:
6 Clamp Screws
Length - Inch:
1.772
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No