3302 A-2RS1TN9/MT33
Description
3302 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 19MM WD
Part # 3302 A-2RS1TN9/MT33
BDI # 1415173
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258158
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4135
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7302 BEP
Description
7302 BEP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD
Part # 7302 BEP
BDI # 1418856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257638
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6004-2RSH/C3GJN
Description
6004-2RSH/C3GJN DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD
Part # 6004-2RSH/C3GJN
BDI # 1417430
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004-2ZNR
Description
6004-2ZNR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD
Part # 6004-2ZNR
BDI # 1416158
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3011
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes