Page 1 of 3

Next

Compare
20B46

COMPARE

20B46

Description
20B46 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B46

BDI # 617150

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 18.317
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.024
Other Features: Simplex Type
Global Part Number GPN: 569714
Pitch Diameter - Millimeter: 465.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100A46

COMPARE

100A46

Description
100A46 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A46

BDI # 614103

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Global Part Number GPN: 31390
Pitch Diameter - Millimeter: 465.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20A46

COMPARE

20A46

Description
20A46 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A46

BDI # 617060

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 18.317
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.024
Other Features: Simplex Type
Global Part Number GPN: 570432
Pitch Diameter - Millimeter: 465.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
100A46

COMPARE

100A46

Description
100A46 SPROCKET

LINN GEAR

Part # 100A46

BDI # 587305

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.318

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.024
Pitch Diameter - Millimeter: 465.277
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY