RALE30-XL-NPP-FA106

COMPARE

RALE30-XL-NPP-FA106

Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR

INA

Part # RALE30-XL-NPP-FA106

BDI # 1412145

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Length Thru Bore - Millimeter: 26.5
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 42.48 / each QTY
PL030X055AE

COMPARE

PL030X055AE

Description
PL030X055AE KEYLESS LOCK BUSHING ; 1.181" SHAFT OD 1.126" LN

TSUBAKI

Part # PL030X055AE

BDI # 21574740

Features

Component: Keyless Screw Locking Assembly
Series: AE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 28.6
Other Features: 8 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 1.126

Price Inventory : Available to order
$ 53.00 / each QTY
C405M-30x55

COMPARE

C405M-30x55

Description
C405M-30X55 KEYLESS LOCKING ASSEMBLY ; 30MM X 55MM

CLIMAX METAL

Part # C405M-30X55

BDI # 194438

Features

Component: Keyless Locking Assembly
Series: C405
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 40.005
Other Features: 6 Locking Screws | Heavy Duty | Wider Design
Length - Inch: 1.575

Price Inventory : Available to order
$ 80.47 / each QTY