40A12H

COMPARE

40A12H

Description
40A12H ROLLER CHAIN SPROCKET ; 12HT 2.170" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A12H

BDI # 744356

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40B12H

COMPARE

40B12H

Description
40B12H ROLLER CHAIN SPROCKET ; 12HT 2.170" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B12H

BDI # 744731

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY