40A12H
Description
40A12H ROLLER CHAIN SPROCKET ; 12HT 2.170" OD 1/2" BORE 1/2" PITCH
Part # 40A12H
BDI # 744356
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
40B12H
Description
40B12H ROLLER CHAIN SPROCKET ; 12HT 2.170" OD 1/2" BORE 1/2" PITCH
Part # 40B12H
BDI # 744731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore