P36-5MGT-15
Description
P36-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091036
BDI # 1125668
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
P36-5M-15 X 1/2 MPB HT
Description
P36-5M-15 X 1/2 MPB HT SYNCH SPROCKET ; NON RETURNABLE
Part # 114640
BDI # 255589
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
P36-5M-09AL
Description
P36-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 5MM P 09MM W
Part # 78821035
BDI # 1125666
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P36-5M-15AL
Description
P36-5M-15AL SYNCHRONOUS PULLEY ; 36GROVES 5MM P 15MM W
Part # 78821037
BDI # 1125667
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15