4J 1/2 1/8X1/16 KW

COMPARE

4J 1/2 1/8X1/16 KW

Description
4J 1/2 1/8X1/16 KW FLANGE COUPLING HUB ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

TIMKEN LOVEJOY

Part # 68514436051

BDI # 594269

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : In stock
$ 12.43 / each QTY