40-5M-15 NR. 05M1540
Description
SATI 40-5M-15 NR. 05M1540
Part # 40-5M-15 NR. 05M1540
BDI # 1403836
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
40-5M-15 1108;0515040
Description
SATI 40-5M-15 1108 ; 0515040
Part # 40-5M-15 1108 ; 0515040
BDI # 839653
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
PHP 40-5M-09RSB
Description
PHP 40-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-5M-09RSB
BDI # 1289860
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
PHP 40-5M-15TB
Description
PHP 40-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 40-5M-15TB
BDI # 1289559
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed