40BS14H-1/2
Description
40BS14H-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 14T 2.490" OD 1/2" BORE
Part # 40BS14H-1/2
BDI # 744483
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40BS14H-1-1/8
Description
40BS14H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 14T 2.490" OD 1-1/8" BORE
Part # 40BS14H-1-1/8
BDI # 744482
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40TL14-1008
Description
40TL14-1008 ROLLER CHAIN SPROCKET ; 1/2" PITCH 14T 2.491" OD 1008 BUSHING
Part # 40TL14-1008
BDI # 744442
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40B14H
Description
40B14H ROLLER CHAIN SPROCKET ; 14HT 2.490" OD 1/2" BORE 1/2" PITCH
Part # 40B14H
BDI # 744733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore