DF0766LLUACS32
Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W
Part # DF0766LLUACS32
BDI # 1216727
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
JRM3535-90UB7
Description
JRM3535-90UB7 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE UNIPAC 4 OD
Part # JRM3535-90UB7
BDI # 1361234
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
35
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
662542
Assembly Components:
JRM3535 (2) | JRM3564XD (1) | GR5 (1) | JRM3500-S (2)
Basic Number:
JRM3535
Precision Class:
Standard
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
42
Length - Millimeter:
32.004
Other Features:
Power-Lock
Length - Inch:
1.26
M 86649/2/610/2/QVQ506
Description
M 86649/2/610/2/QVQ506 TAPERED RLR BRG
Part # M 86649/2/610/2/QVQ506
BDI # 1416772
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
M86649 (1) | M86610 (1)
Basic Number:
M86649
Precision Class:
Standard
8E-NK1-30X64X20
Description
8E-NK1-30X64X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 30MM ID 64MM OD 20MM W
Part # 8E-NK1-30X64X20
BDI # 1213787
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No