Features
Component:
Cup
Width - Millimeter:
13.106
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
64.287
Global Part Number GPN:
646604
Precision Class:
Standard
Basic Number:
36X
RCSM 5/8
Description
RCSM 5/8 CARTRIDGE BRG UNIT ; 0.625" X 2.5312" X 1.375"
Part # RCSM 5/8
BDI # 1371661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
TN09-2
Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
Part # TN09-2
BDI # 1374313
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
RCSM 3/4
Description
RCSM 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.5312" X 1.4219"
Part # RCSM 3/4
BDI # 1371660
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
NP125205-20082
Description
NP125205-20082 TAPERED ROLLER BRG CUP ; 1-CUP CNTRL STAND 4 OD
Part # NP125205-20082
BDI # 21956908
Features
Component:
Cup
Width - Millimeter:
16.662
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Precision Class:
Standard
Width - Inch:
0.656
Basic Number:
NP125205