SBN1995
Description
SBN1995 BALL NUT ; POWERTRAC SBN 1500-1000 LH DBL CKT
Part # SBN1995
BDI # 22853221
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch:
3.628
Thread Lead - Millimeter:
25.4
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch:
3.628
Thread Lead - Millimeter:
25.4
SEL0698
Description
SEL0698 BALL NUT ; POWERTRAC 1500-1000 RH ADJ PRELOADED
Part # SEL0698
BDI # 22853309
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
7.628
Thread Lead - Millimeter:
25.4
SBN8345
Description
SBN8345 BALL NUT ; POWERTRAC SBN 1500-0473 RH KEYED
Part # SBN8345
BDI # 22853249
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.473
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | With Keyway
Overall Length - Inch:
3.625
Thread Lead - Millimeter:
12.014
SEL0697
Description
SEL0697 BALL NUT ; POWERTRAC 1500-1000 LH ADJ PRELOADED
Part # SEL0697
BDI # 22853307
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
7.628
Thread Lead - Millimeter:
25.4