Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.876
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Length Thru Bore - Millimeter:
42.926
Length Thru Bore - Inch:
1.69
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
207KRRB18
Description
207KRRB18 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 17MM WD
Part # 207KRRB18
BDI # 19286685
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.876
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2IN ALLCRETE TEXTILE X 100FT
Description
2IN ALLCRETE TEXTILE HOSE ; PLASTER SBR
Part # 20019947
BDI # 423951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Outside Diameter - Millimeter:
71.882
Other Features:
1 Ply High Strength Fabric Spiral
Typical Use:
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Inside Diameter - Millimeter:
50.8
Color:
Black
2-3/8IN PLICORD HARDWALL WET EXHAUST
Description
2-3/8IN PLICORD HW ORSWETEX HOSE
Part # 20140304
BDI # 423597
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Outside Diameter - Millimeter:
71.882
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
60.325
Color:
Black
2-3/8INX50FT MARINE HARDWALL WET EXHAUST
Description
2-3/8IN MARINE HARDWALL WET EXHAUST HOSE ; SBR
Part # 20016957
BDI # 24571955
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Outside Diameter - Millimeter:
71.882
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
60.325
Color:
Black