2-1/2IN ENGINE COOLANT MARINE SILICONE
Description
2-1/2X10 ENG COOL SILICONE 65 ; COOLANT HOSE
Part # 41710234
BDI # 18201972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
63.5
Color:
Green
2-5/8INX10FT 63SB AIR AND MP 5PSI
Description
2-5/8X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 46631615
BDI # 18201828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 3 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
66.675
Color:
Black
2-3/8IN 76W ENGINE COOLANT MARINE 81PSI
Description
2-3/8X50 4176HD COOL 81-THICK ; COOLANT HOSE NON-RETURNABLE
Part # 41760875
BDI # 18202114
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
60.325
Color:
Black
40C5C 50FT/CARTON
Description
40C5C XCTN HYDRAULIC HOSE ; C5C SERIES SAE 100R5
Part # 36581761
BDI # 1106540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 24 Inch | Burst Pressure 1400 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
60.325
Color:
Black