Page 1 of 39

Next

Compare
R12X6

COMPARE

R12X6

Description
R12X6 RACK GEAR ; 12 DP PITCH 3/4" FACE WIDTH 1/2" THK

MARTIN SPROCKET & GR

Part # R12X6

BDI # 610882

Features

Overall Thickness - Millimeter: 12.7
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Pitch: 12 DP
Length - Millimeter: 1828.8
Global Part Number GPN: 666413
Pressure Angle: 14-1/2 Degree
Length - Inch: 72

Price Inventory : In stock
Loading Price
QTY
W354

COMPARE

W354

Description
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W354

BDI # 613008

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667181
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W660

COMPARE

W660

Description
W660 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W660

BDI # 613111

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Minimum Bore 1-1/4
Global Part Number GPN: 667098
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W464

COMPARE

W464

Description
W464 WORM GEAR ; 1.5" FACE WD 4" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W464

BDI # 613058

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667124
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
R10X4

COMPARE

R10X4

Description
R10X4 RACK GEAR ; 10 DP PITCH 1" FACE WIDTH 5/8" THK

MARTIN SPROCKET & GR

Part # R10X4

BDI # 610878

Features

Overall Thickness - Millimeter: 15.875
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Pitch: 10 DP
Length - Millimeter: 1219.2
Global Part Number GPN: 666405
Pressure Angle: 14-1/2 Degree
Length - Inch: 48

Price Inventory : Available to order
Loading Price
QTY