CSW32020X40
Description
CSW32020X40 WING PULLEY ; CROWN FACE 32" PULLEY DIA 20" FACE WD
Part # CSW32020X40
BDI # 21569748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
32X16 CR WI HE25;225131
Description
32X16 CR WI HE25 ; 225131 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 225131
BDI # 27316994
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
32X17 CR WI HE25;225275
Description
32X17 CR WI HE25 ; 225275 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 225275
BDI # 27316915
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
431.8
Face Width - Inch:
17
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
32X32 CR DR HE60 MDX
Description
32X32 CR DR HE60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 32X32 CR DR HE60 MDX
BDI # 265689
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
32X51 CR DR XT50 MDX CONVEYOR;200065
Description
32X51 CR DR XT50 MDX CONVEYOR ; 200065, DRUM PULLEY (SMARTCATALOG)
Part # 200065
BDI # 27310203
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing
Mounting Method:
Bushed