Page 1 of 29

Next

Compare
CFH 1 3/4 S

COMPARE

CFH 1 3/4 S

Description
CFH 1 3/4 S CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # CFH 1 3/4 S

BDI # 347138

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22588

Price Inventory : In stock
Loading Price
QTY
YCRSC-28

COMPARE

YCRSC-28

Description
YCRSC-28 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD

CONSOLIDATED BEARING

Part # YCRSC-28

BDI # 210985

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRSBE-28

COMPARE

CRSBE-28

Description
CRSBE-28 STUD TRACK ROLLER

KOYO

Part # CRSBE-28

BDI # 1086326

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
PLRU-1-3/4

COMPARE

PLRU-1-3/4

Description
PLRU-1 3/4 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLRU-1-3/4

BDI # 737315

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239461

Price Inventory : Available to order
Loading Price
QTY
PTR 1 3/4

COMPARE

PTR 1 3/4

Description
PTR 1 3/4 TRACK ROLLER ; 1.75" RLR DIA BALL BEARING

RBC BEARINGS

Part # PTR 1 3/4

BDI # 23207615

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 30.175

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY