HE7P-R-48SB
Description
HE7P-R-48SB RETURN IDLER ; 48" BELT W 7" RLR
Part # HE7P-R-48SB
BDI # 23175480
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-RI-54SB
Description
E7-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 7" RLR
Part # E7-RI-54SB
BDI # 23166927
Features
Roller Width - Inch:
58
Roller Width - Millimeter:
1473.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
E7-GMFL-52.00
Description
E7-GMFL-52.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-52.00
BDI # 23170552
Features
Roller Width - Inch:
52
Roller Width - Millimeter:
1320.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E7-GMFL-58.00
Description
E7-GMFL-58.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-58.00
BDI # 23170556
Features
Roller Width - Inch:
58
Roller Width - Millimeter:
1473.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
E7-RRDSA-54SBWB
Description
E7-RRDSA-54SBWB RETURN IDLER ; SA RBR DISC 54" BELT W 7" RLR WIDE BASE
Part # E7-RRDSA-54SBWB
BDI # 23170724
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount