C4-CIRI-54SB
Description
C4-CIRI-54SB IMPACT RETURN IDLER ROLLER ; 54" BELT W 4" RLR
Part # C4-CIRI-54SB
BDI # 23176873
Features
Roller Width - Inch:
56
Roller Width - Millimeter:
1422.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-CIRRDW-54SB
Description
C4-CIRRDW-54SB RETURN IDLER ; CI RBR DISC WEB MNT 54" BELT W 4" RLR
Part # C4-CIRRDW-54SB
BDI # 23176948
Features
Roller Width - Inch:
56
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
59.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIRRD-54SB
Description
C4-CIRRD-54SB RETURN IDLER ; CI 54" BELT W 4" RLR
Part # C4-CIRRD-54SB
BDI # 23176910
Features
Roller Width - Inch:
56
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount