HE7-R-102SB
Description
HE7-R-102SB RETURN IDLER ; 102" BELT W 7" RLR
Part # HE7-R-102SB
BDI # 23175272
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-F-96SB
Description
HE7P-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # HE7P-F-96SB
BDI # 23175447
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE7-FL-96SB
Description
HE7-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 7" RLR
Part # HE7-FL-96SB
BDI # 23175264
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E7-CRFL-100.00
Description
E7-CRFL-100.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E7-CRFL-100.00
BDI # 23151756
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E7-RSA-96SB
Description
E7-RSA-96SB RETURN IDLER ; SELF-ALIGNING 96" BELT W 7" RLR
Part # E7-RSA-96SB
BDI # 23170792
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount