VCR-7-1/2
Description
VCR-7-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-7-1/2
BDI # 841240
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Other Features:
Contamination Resistant
Global Part Number GPN:
590116
VYR-7-1/2
Description
VYR-7-1/2 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # VYR-7-1/2
BDI # 841261
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
Contamination Resistant
Rolling Element:
Taper Roller Bearing - Double Row
VTRE-7.50-SS
Description
VTRE-7.50-SS TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE STAINLESS STEEL
Part # VTRE-7.50-SS
BDI # 22975038
Features
Roller Width - Inch:
2.94
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
VTR-7.50-SS
Description
VTR-7.50-SS TRACK ROLLER ; V-GROOVED TYPE STAINLESS STEEL
Part # VTR-7.50-SS
BDI # 22974978
Features
Roller Width - Inch:
2.94
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CVTR-7.50-R
Description
CVTR-7.50-R V-GRVD TRACK ROLLER ASSY ; 7.5" DIAX2.5" STDX2.94" W CON W/R-CB TCH
Part # CVTR-7.50-R
BDI # 24859910
Features
Roller Width - Inch:
2.94
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material