Page 1 of 34

Next

Compare
CCF 1 1/2 S

COMPARE

CCF 1 1/2 S

Description
CCF 1 1/2 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # CCF 1 1/2 S

BDI # 1402419

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20714

Price Inventory : In stock
Loading Price
QTY
CS 48 LW

COMPARE

CS 48 LW

Description
CS 48 LW

RBC BEARINGS

Part # CS 48 LW

BDI # 794765

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Screwdriver Slot

Price Inventory : In stock
Loading Price
QTY
CR24VBUUR

COMPARE

CR24VBUUR

Description
CR24VBUUR CAM FOLLOWER ; 5/8" STUDX1-1/2" DIAX7/8" W

IKO

Part # CR24VBUUR

BDI # 514298

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement
Global Part Number GPN: 238316

Price Inventory : In stock
Loading Price
QTY
CCF 1 1/2 SB

COMPARE

CCF 1 1/2 SB

Description
CCF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # CCF 1 1/2 SB

BDI # 1402420

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20715

Price Inventory : In stock
Loading Price
QTY
53R SPEC D1 78P 2 STRND SET PER 776351

COMPARE

53R SPEC D1 78P 2 STRND SET PER 776351

Description
53 RIV 78P SPEC 3/4" DIA X 2" D1 ATTACH ; 2 MATCHING STRANDS 78P LONG EACH

TSUBAKI

Part # 53R SPEC D1 78P 2 STRND SET PER 776351

BDI # 21572373

Features

Roller Width - Inch: 1
Chain Pitch - Inch: 3
Chain Size: 53R
Component: Chain
Roller Diameter - Millimeter: 38.1

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Conveyor
Other Features: With D1 Attachment | 78 Links

Price Inventory : Available to order
Loading Price
QTY