CF 2 SB WITH SEALS
Description
CF 2 SB WITH SEALS LOAD RUNNER ; HEX DRIVE
Part # 0009211300
BDI # 25992390
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
NUTR 40 X
Description
NUTR 40 X CAM FOLLOWER BEARING ; 40MM IDX80MM ODX30MM W 2 SEALS
Part # NUTR 40 X
BDI # 1419805
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CF 1-5/8 SB
Description
CF 1-5/8 SB LOAD RUNNER ; HEX DRIVE W/SEALS
Part # 0009210700
BDI # 25968957
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCF 1-1/2 SB
Description
CCF 1-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS
Part # 0009200900
BDI # 25968796
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 1-1/2 SB
Description
CCFH 1-1/2 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # 9205100
BDI # 25968785
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals