Features
Roller Width - Inch:
14.5
Chain Pitch - Inch:
8
Chain Size:
580
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
WD-RS480XHD-LB
Description
WD-RS480XHD-LB ; POR WELDED STEEL ROLLER CHAIN
Part # WD-RS480XHD-LB
BDI # 20886096
Features
Roller Width - Inch:
14.5
Chain Pitch - Inch:
8
Chain Size:
480
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
WD-RS480XHD-LB-LL
Description
WD-RS480XHD-LB-LL ; POR WELDED STEEL ROLLER CHAIN LINK
Part # WD-RS480XHD-LB-LL
BDI # 20886058
Features
Roller Width - Inch:
14.5
Chain Pitch - Inch:
8
Chain Size:
480
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
13.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
WDRS480-TH
Description
WDRS480-LB ; POR SUPER HOG WELDED STEEL CHAIN
Part # WDRS480-TH
BDI # 18208439
Features
Roller Width - Inch:
14.5
Chain Pitch - Inch:
8
Chain Size:
480
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1