C5-20CITI-18SB
Description
C5-20CITI-18SB IMPACT TROUGHING IDLER ; CI 18" BELT W 5" RLR 20DEG
Part # C5-20CITI-18SB
BDI # 23174895
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B5-CITI-20SB
Description
B5-CITI-20SB IMPACT TROUGH IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CITI-20SB
BDI # 23179448
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C6-45TEI-18SB
Description
C6-45TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG
Part # C6-45TEI-18SB
BDI # 23143628
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-20TEIR-18SB
Description
C6-20TEIR-18SB IMPACT TROUGHING IDLER ; W/REM EB 18" BELT W 6" RLR 20DEG
Part # C6-20TEIR-18SB
BDI # 23145936
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
With 0.75 Inch Dia Shaft
Belt Width - Millimeter:
0
Product Name:
Roller