Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 9

Next

Compare
C5-20CITI-20SB

COMPARE

C5-20CITI-20SB

Description
C5-20CITI-20SB IMPACT TROUGHING IDLER ; CI 20" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-20SB

BDI # 23174899

Features

Roller Width - Inch: 5.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 25.625
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TE-14SB

COMPARE

B4-45TE-14SB

Description
B4-45TE-14SB TROUGHING IDLER ; 14" BELT W 4" RLR 45DEG CEMA B

PRECISION PULLEY

Part # B4-45TE-14SB

BDI # 23177014

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TESA-14SB

COMPARE

B4-45TESA-14SB

Description
B4-45TESA-14SB TROUGHING IDLER ; SELF-ALIGNING 14" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TESA-14SB

BDI # 23177074

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TEI-20SB

COMPARE

B4-45TEI-20SB

Description
B4-45TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TEI-20SB

BDI # 23177061

Features

Roller Width - Inch: 5.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20TE-14SB

COMPARE

B5-20TE-14SB

Description
B5-20TE-14SB TROUGHING IDLER ; 14" BELT W 5" RLR 20DEG CEMA B

PRECISION PULLEY

Part # B5-20TE-14SB

BDI # 23178824

Features

Roller Width - Inch: 5.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY