Page 1 of 12

Next

Compare
906-656721

COMPARE

906-656721

Description
906-656721 CONVEYOR ROLLER ; 906 OD2.9XID5/8IN 2MATL NON RET

REXNORD

Part # 906-656721

BDI # 26252637

Features

Roller Width - Inch: 3.03
Series: 906
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 73.66
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface | Tan Color Hub

Price Inventory : Available to order
Loading Price
QTY
PTR 5

COMPARE

PTR 5

Description
PTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # PTR 5

BDI # 23207623

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
PTRE 5

COMPARE

PTRE 5

Description
PTRE 5 TRACK ROLLER ; POR 5" RLR DIA STUD TYPE

RBC BEARINGS

Part # PTRE 5

BDI # 23209413

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
FLRE-5

COMPARE

FLRE-5

Description
FLRE-5 LOAD RUNNER ; CHARGEMENT PATIN BRIDE

OSBORN LOAD RUNNERS

Part # FLRE-5

BDI # 737022

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239268

Price Inventory : Available to order
Loading Price
QTY
PTR 6

COMPARE

PTR 6

Description
PTR 6 TRACK ROLLER ; POR 6" RLR DIA TRB

RBC BEARINGS

Part # PTR 6

BDI # 23207586

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY